Shop All Handles, Frames and Braces
This Product is Discontinued
Vikan
1310mm Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (Discontinued)
Mfr # 29351
Zoro # G6059566
This Product is Discontinued
Key Features
- Handle Length 51 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color Pink
- For Use With Remco/Vikan Squeegees, Brooms, Brushes
Product Information
- Brand Vikan
- MFR # 29351
- Zoro # G6059566
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Broom Handle Length | 51 in |
Dia. | 1-1/4" |
Length | 1310mm |
Maximum Length | 51 in |
Details
Handle Material | Aluminum |
Handle Color | Pink |
Item | Color Coded Handle |
For Use With | Remco/Vikan Squeegees, Brooms, Brushes |
Color | Pink |
Material | Aluminum |
Broom Handle Material | Aluminum |
Broom Handle Tip Material | Plastic |
Broom Connection Type | European Thread |
Broom Handle Color | Pink |
Features | Color Coding System |
Product Type | Aluminum Handle |
Connection Thread Type | European |
Grip Material | Polypropylene |
Handle Connection Type | Threaded |
Handle Style | Fixed |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Pink, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.