Shop All Handles, Frames and Braces
Vikan
1310mm Color Coded Handle, 1 1/4 in Dia, Black, Aluminum
Mfr # 29359
Zoro # G8595851
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Aluminum
- Handle Diameter 1 1/4 in
- Handle Color Black
- Material Aluminum
Product Information
- Brand Vikan
- MFR # 29359
- Zoro # G8595851
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Length | 1310mm |
Broom Handle Length | 51 in |
Dia. | 1-1/4" |
Maximum Length | 51 in |
Details
Handle Material | Aluminum |
Handle Color | Black |
Item | Color Coded Handle |
Material | Aluminum |
For Use With | Squeegees, Brooms and Brushes |
Broom Connection Type | European Thread |
Broom Handle Tip Material | Plastic |
Broom Handle Material | Aluminum |
Color | Black |
Broom Handle Color | Black |
Features | Color Coding System |
Product Type | Aluminum Handle |
Connection Thread Type | European |
Handle Style | Fixed |
Grip Material | Polypropylene |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Connection Type | Threaded |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Aluminum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Mop and Broom Holder, Black, 2-1/2 in. L (1853-90)
- PARTNERS BRAND Box of Premium T-Shirt Rags, White, 220/Case, 25 Lbs/Case (BR106)
- MI-T-M Extension Wand (16-0402)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29354)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- VIKAN 1300mm Color Coded Handle, 1 1/4 in Dia, Black, Polypropylene (29609)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- LIBMAN COMMERCIAL Flexible Microfiber Wand, Extension Handle, 6PK (94)
- Vikan Handles, Frames and Braces