Shop All Handles, Frames and Braces
Vikan
1300mm Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene
Mfr # 29608
Zoro # G9069837
original price:
$28.45
5% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 51 in
- Handle Material Polypropylene
- Handle Diameter 1 1/4 in
- Handle Color Purple
- For Use With Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Product Information
- Brand Vikan
- MFR # 29608
- Zoro # G9069837
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 51 in |
Handle Diameter | 1 1/4 in |
Dia. | 1-1/4" |
Broom Handle Length | 51 in |
Length | 1300mm |
Maximum Length | 51 in |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- ALPINE INDUSTRIES Rectangular Trash Can Dolly, Black (ALP477-DOLLY)
- BOUNTY Bounty Essentials Perforated Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft, White, 30 PK (74657)
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene (29602)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29644)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29645)
- VIKAN 1505mm Pipe and Tube Brush Handle, 1/4 in Dia, Nylon; Polypropylene (53525)
- VIKAN 74" to 237" Threaded Extension Handle, 1 1/4 in Dia, Gray, Fiberglass (2977)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- Vikan Handles, Frames and Braces