Shop All Brushes
Vikan
12"L Polyester Replacement Brush Head Deck Brush
Mfr # 70606
Zoro # G4736331
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Deck Brush
- Bristle Firmness Stiff
- Brush Length 12 in
- Handle Color Yellow
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 12 in |
Brush Width | 3 in |
Bristle Length | 1 5/8 in |
Overall Length | 12 in |
Trim Length | 1 19/32 in |
Head Width | 2 3/4 in |
Description
Deck Brush Head, Tool Type Deck Brush Head, Bristle Material Polyester, Brush Length 12 in, Bristle Firmness Stiff, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 5/8 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Liquid Metal Stain & Scale Control 32 oz (67068)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- LEAKTITE White 5 gal Bucket (05GXAUBB120)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64402)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN 15-1/4"L Polyester Replacement Brush Head Deck Brush (70646)
- BLACK SWAN Four-In-One Cleaning&Fitting Brush (11040)
- Vikan Brushes