Shop All Handles, Frames and Braces
Vikan
1260mm Color Coded Handle, 1 in Dia, Purple, Aluminum
Mfr # 29588
Zoro # G9070065
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 50 in
- Handle Material Aluminum
- Handle Diameter 1 in
- Handle Color Purple
- Broom Handle Color Purple
Product Information
- Brand Vikan
- MFR # 29588
- Zoro # G9070065
- Country of Origin Denmark
- Category Handles, Frames and Braces
Dimensions
Handle Length | 50 in |
Handle Diameter | 1 in |
Broom Handle Length | 50 in |
Length | 1260mm |
Dia. | 1" |
Maximum Length | 50 in |
Details
Handle Material | Aluminum |
Handle Color | Purple |
Item | Color Coded Handle |
Broom Handle Color | Purple |
Broom Handle Material | Aluminum |
Color | Purple |
Broom Handle Tip Material | Plastic |
For Use With | Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers |
Material | Aluminum |
Broom Connection Type | European Thread |
Features | Color Coding System |
Product Type | Color Coded Handle |
Handle Tip Material | Polypropylene |
Tool Type | Broom Handle |
Handle Style | Fixed |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Grip Material | Polypropylene |
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 50 in, Handle Diameter 1 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 50 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (78009)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29603)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum (29583)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29395)
- ETTORE InterLock Pole 2 Section 2 Foot (42003)
- Vikan Handles, Frames and Braces