Shop All Brooms
Vikan
12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow
Mfr # 29156
Zoro # G4648131
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 4 in
- Bristle Material Polyester
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Diameter | No Handle |
Broom Width | 11-1/4 in |
Broom Handle Length | No Handle |
Block Size | 12 in |
Trim Length | 4 in |
Block Width | 12 3/4 in |
Block Depth | 2 7/8 in |
Description
Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color Yellow, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Vented Stainless Steel Toilet Brush Holder (BD3931147)
- DIRT DEVIL Replacement Filter (3-DE0900-001)
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- WITT INDUSTRIES Witt Industries 9HR-BK Side Entry Half Round Waste Receptacle - 9 Gallon; Black (9HR-BK)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Blue (31713)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31796)
- TOUGH GUY Broom Brace, Metal, Silver, 12-1/2 in. (1VAD2)
- Vikan Brooms