Shop All Brooms
Vikan
12 in Sweep Face Broom Head, Stiff, Synthetic, Blue
Mfr # 29153
Zoro # G4648752
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 12 in
- Bristle Length 4 in
- Bristle Material Polyester
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 4 in |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Size | 12 in |
Trim Length | 4 in |
Broom Width | 11-1/4 in |
Block Width | 12 3/4 in |
Block Depth | 2 7/8 in |
Description
Floor Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 12 in, Bristle Length 4 in, Bristle Material PET, Bristle Color Blue, Block Material Polypropylene, Bristle Firmness Stiff, Connection Thread Type European, Chemical Resistant Yes, Block Depth 2 7/8 in, Block Width 12 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- PERFORMANCE PLUS Soap Dispenser, Manual, Black/Black Trim (PP8900F)
- NAPCO BAG AND FILM GEC™ Medium Duty Black Trash Bags - 33 Gal, 0.65 Mil, 250 Bags/Case (RB4031)
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05261A)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Red (29154)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Black (29159)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Black (29169)
- VIKAN 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- LIGHT HOUSE BEAUTY H100 Broom Corn Heavy Duty 4Se H100 (LI109286)
- Vikan Brooms