Shop All Brushes
Vikan
11"L Synthetic Deck Scrub Head
Mfr # 70435
Zoro # G5573276
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Firmness Medium
- Handle Length No Handle
- Handle Color No Handle
- Bristle Material Polyester
- Handle Material No Handle
Product Information
Dimensions
Handle Length | No Handle |
Brush Width | 11 in |
Bristle Length | 2 in |
Broom Handle Length | No Handle |
Broom Handle Diameter | No Handle |
Trim Length | 2 in |
Block Depth | 3 in |
Block Width | 10 3/4 in |
Brush Size | 10 3/4 in |
Description
Deck Scrub Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 11 in, Bristle Length 2 in, Bristle Material Polyester, Bristle Color White, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes, Features Waterfed, Block Depth 3 in, Block Width 10 3/4 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Block Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42055)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21206RD00)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- VIKAN 11"L Synthetic Deck Scrub Head (70436)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70623)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53914)
- SPARTA 4 in W Pipe and Valve Brush, Black, Polypropylene (45004EC03)
- Vikan Brushes