Shop All Brushes
Vikan
10-25/64"L Polyester Replacement Head Wall Brush
Mfr # 70471
Zoro # G7442836
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type High-Low Brush
- Bristle Firmness Medium
- Brush Length 10 25/64 in
- Handle Color Pink
- Bristle Material Polyester
Product Information
Dimensions
Brush Length | 10 25/64 in |
Brush Width | 5 1/2 in |
Bristle Length | 1 3/4 in |
Overall Length | 10 25/64 in |
Trim Length | 1 1/2 in |
Head Width | 5 7/8 in |
Details
Brush Type | High-Low Brush |
Bristle Firmness | Medium |
Bristle Color | Pink |
Handle Color | Pink |
Bristle Material | Polyester |
Brush Handle Style | Replacement Brush Head |
Item | Wall Brush Head |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Pink |
Features | 265mm Length; 100mm Height; 150mm Width; Medium Bristle Stiffness |
Application | Dry, Wet |
Surface Type | Dry, Wet |
Handle Connection Type | Threaded |
Connection Thread Type | European |
Tool Type | Wall Brush Head |
Description
Wall Brush Head, Tool Type Wall Brush Head, Bristle Material Polyester, Brush Length 10 3/8 in, Bristle Firmness Medium, Bristle Color Pink, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 7000029810 Sharpshooter Extra Strength No-Rinse Mark Remover with Trigger Sprayer - 1 Quart, Each (7000029810)
- PROTOCHEM LABORATORIES Ultra Thick Antibacterial Bowl And Urinal Cleaner Disinfectant, 32 oz, EA1 (PC-EL CAMALEON-1)
- ZEP ZDS Bulk Fill Dilution Dispenser (DC01542)
- LORELL Clear Sleeve Floor Protectors, Clear, Transparent, 1 1/8", PK100 (00128)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70475)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- Vikan Brushes