Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene
Mfr # 458788
Zoro # G2155634
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Bench Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Gray
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Details
Brush Type | Bench Brush |
Bristle Firmness | Soft |
Bristle Color | Gray |
Handle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color Coding System | Yes |
Description
Short Handle, Bristle Color Gray, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Polypropylene, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Gray, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes, Features Ergonomic Handle Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle (3CPH2)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Red, Aluminum (48LZ64)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement Pad Driver For 20" Floor Machine (N150024)
- LYSOL Original Disinfectant Spray, 19 fl oz (0.6 quart) Original, Clear (RAC04650CT)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41944)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64401)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Blue, 19 57/64 in L Overall (53783)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- CLOROX Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills (03191)
- Vikan Brushes