Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene
Mfr # 458988
Zoro # G2155625
original price:
$14.86
5% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bench Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
- Handle Color Gray
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 13 in |
Details
Brush Type | Bench Brush |
Bristle Firmness | Medium |
Bristle Color | Gray |
Handle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Features | Acid Resistant |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Description
Short Handle, Bristle Color Gray, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Gray, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes, Features Ergonomic Handle Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- HUSKY 39G 1M Drawstring Yard Bag Clr (HK39DS070C)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Lime, Polypropylene (458977)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Brown, Polypropylene (458966)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- VIKAN 51/64" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 7 in L Brush, White, Not Applicable (53655)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- REMCO Vikan Bench Brush- Soft, White (45875)
- Vikan Brushes