Shop All Brushes
Vikan
1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic
Mfr # 5551308
Zoro # G4771440
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 8 5/64 in
- Handle Length 5 51/64 in
- Handle Color Purple
Product Information
Dimensions
Brush Length | 8 5/64 in |
Handle Length | 5 51/64 in |
Brush Width | 1 13/16 in |
Bristle Length | 2 1/4 in |
Overall Length | 8 5/64 in |
Trim Length | 2 1/4 in |
Head Width | 3/8 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Soft |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Features | Acid Resistant |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Color | Purple |
Color Coding System | Yes |
Application | Dry |
Surface Type | Dry |
Handle Style | Straight |
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Purple, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Purple, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Pink (53701)
- TIMEMIST Premium Metered Air Freshener Refill, Wildwood Fig, 6.6 oz Aerosol Spray, PK12, 12PK (1048493)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene (458766)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- DRILLBRUSH Kitchen Accessories - Cleaning Supplies - Drill Brush - Spin Scrubber (P4-6B-3V-5X-QC-DB)
- Vikan Brushes