Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 35-13/32 in. W, 3-7/64 in. D
Mfr # 02-420
Zoro # G3889910
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 35 13/32 in
- Material Steel
- Color Yellow
- Thickness 7/64 in
- Depth 3 7/64 in
Product Information
- Brand Vigil Antislip
- MFR # 02-420
- Zoro # G3889910
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 35 13/32 in |
Depth | 3 7/64 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Material | Steel |
Color | Yellow |
Thickness | 7/64 in |
Tread Pattern | Grit Coating |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
For Surface Type | Existing Concrete |
Nose Style | Square |
Two-Stage Installation | No |
Edge Style | Square |
Surface Design | Full Coverage Grit |
Installation Hardware Included | Yes |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 3 7/64 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Chemical name/common name/mfgr/msds#/date 7/8" x 3" (L-0653)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9403KM)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings