Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 23-39/64 in. W, 7 in. D
Mfr # 02-460
Zoro # G3889859
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 39/64 in
- Material Steel
- Color Yellow
- Thickness 7/64 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Product Information
- Brand Vigil Antislip
- MFR # 02-460
- Zoro # G3889859
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23 39/64 in |
Depth | 7 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Material | Steel |
Color | Yellow |
Thickness | 7/64 in |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Surface Design | Full Coverage Grit |
For Surface Type | Existing Concrete |
Edge Style | Square |
Two-Stage Installation | No |
Nose Style | Square |
Installation Hardware Included | Yes |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 7 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- ERB SAFETY Doo Rag, Coolerz PVA, C302, Hi-Viz Lime and Blue (21582)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (25672)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- PETRA ROC Petra Roc BTBL-DANGER Barricade Tape 2 Mil Bilingual Danger Do Not Enter & Peligro No Entrar; 3 in. x 1000 ft. (BTBL-DANGER)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings