Shop All Ladder Accessories
Vigil Antislip
Ladder Rung Cover, Round, 17-11/16inLx1inW
Mfr # 10-435
Zoro # G9342505
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Overall Height 1/2 in
- Overall Width 1 in
- Overall Length 17 11/16 in
- Gauge 18
Product Information
- Brand Vigil Antislip
- MFR # 10-435
- Zoro # G9342505
- Country of Origin Australia
- Category Ladder Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 in |
Overall Length | 17 11/16 in |
Details
Step Tread | Abrasive Mat |
Item | Anti-Slip Rung Cover |
Gauge | 18 |
Material | Steel Base with Silicon Carbide |
Ladder Tread | Abrasive Mat |
Finish | Epoxy |
Description
Anti-Slip Rung Cover, Step Tread Abrasive Mat, Material Steel Base with Silicon Carbide, Gauge 18, Overall Length 17 11/16 in, Overall Width 1 in, Overall Height 1/2 in, Finish Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- US CARGO CONTROL 2" x 20' Winch Strap with Wire Hook, 220WH (220WH)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 7-7/8x51/64in (10-405)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- WERNER Fiberglass Stepladder and Instructions Labels (LFS100)
- LITTLE GIANT LADDERS Tray and Hand Rail, Polypropylene, 25 lb. (26057-001)
- Vigil Antislip Ladder Accessories