Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Industrial Grade Metal Deck 3/64 in Thick, Coated Steel
Mfr # 04-420
Zoro # G9342541
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 57/64 in
- Color Yellow
- Material Steel
- Mat Surface Pattern Mesh
- Thickness 3/64 in
Product Information
- Brand Vigil Antislip
- MFR # 04-420
- Zoro # G9342541
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7 57/64 in |
Length | 35 7/16 in |
Overall Width | 8 in |
Overall Length | 35 in |
Details
Item | Industrial Grade Metal Deck |
Color | Yellow |
Material | Steel |
Mat Surface Pattern | Mesh |
Thickness | 3/64 in |
For Use With | Walkways, Catwalks, Decks, Truck Steps |
Standards | AS 1530.3.1989 AMDT No 1 APR 92, AS 4586:2013, AS/NZ 3661.1, ASTM D2794, ASTM D4518, ASTM D658, BS 3900 Pt. E10, DIN 51130, ISO 15711, ISO 20340:2003 |
Surface Material | Coated |
Base Material | Steel |
Type | Anti-Slip |
For Environment | Chemical, Greasy, Oily |
Printed Image or Message | None |
Stripe Pattern | Solid/No Stripes |
For Surface Type | Decks, Walkways |
Surface Design | Full Coverage Grit |
Grade Rating | Barefoot, Commercial, Industrial, Light Industrial, Offshore |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Flame/Fire Resistant |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Industrial Grade Metal Deck, Material Steel, Color Yellow, Overall Length 35 in, Overall Width 8 in, Thickness 3/64 in, For Environment Chemical, Greasy, Oily, For Surface Type Decks, Walkways, Grade Rating Barefoot, Commercial, Industrial, Light Industrial, Offshore, Indoor/Outdoor Indoor, Outdoor, Printed Image or Message None, Resistance Properties Abrasion Resistant, Chemical Resistant, Flame/Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 8 ft L (100619)
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- MECHANIX WEAR Vision Type-N, Gray Anti-Fog ; Anti-Scratch (VNS-20AB-PU)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-WB-PP)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG54.2460.BLA)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings