Shop All Pipe Markers, Arrow, and Banding Tape
Vigil Antislip
AntiSlip Stair Nosing, 7in D, 17-11/16in W
Mfr # 02-655
Zoro # G9342356
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 11/16 in
- Color Yellow
- Material Steel
- Edge Type Square
- Depth 7 in
Product Information
- Brand Vigil Antislip
- MFR # 02-655
- Zoro # G9342356
- Country of Origin Australia
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 17 11/16 in |
Depth | 7 in |
Lip Height | 51/64 in |
Overall Depth | 7 in |
Overall Width | 18 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Edge Type | Square |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Thickness | 3/64 in |
Edge Style | Square |
For Surface Type | Existing Concrete |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant |
Installation Hardware Included | No |
Nose Style | Square |
Product Type | Anti-Slip Stair Tread |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 7 in, Overall Width 18 in, Product Type Anti-Slip Stair Tread, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR (IEX-MIGR5-05-XL)
- VIKING Surveyor Vest, Red, 3XL, 29-3/4"L, Class 2 (6165R-XXXL)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- TINGLEY Size 14 Men's Composite Rubber Boot, Blue (26256)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, 17-11/16in W, 02-605 (02-605)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 23-5/8in W, 02-610 (02-610)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- BRADY Pipe Marker, Drain, Green, 3/4 In or Less (7090-3C)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- Vigil Antislip Pipe Markers, Arrow, and Banding Tape