Shop All Pipe Markers, Arrow, and Banding Tape
Vigil Antislip
Anti-Slip Stair Nosing, Yellow, 47-1/4in W
Mfr # 02-700
Zoro # G9342435
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 47 1/4 in
- Color Yellow
- Material Steel
- Edge Type Square
- Depth 8 5/8 in
Product Information
- Brand Vigil Antislip
- MFR # 02-700
- Zoro # G9342435
- Country of Origin Australia
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 47 1/4 in |
Depth | 8 5/8 in |
Lip Height | 51/64 in |
Overall Depth | 8 5/8 in |
Overall Width | 48 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Edge Type | Square |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Thickness | 3/64 in |
Resistance Properties | Corrosion Resistant |
Edge Style | Square |
Installation Hardware Included | No |
Surface Design | Full Coverage Grit |
For Surface Type | Existing Concrete |
Product Type | Anti-Slip Stair Tread |
Two-Stage Installation | No |
Nose Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 8 5/8 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, 3XL (J41108.3X)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- PLASTICADE Panel, Vertical, Lot Full (4100-BK-PARK3)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, 17-11/16in W, 02-605 (02-605)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 23-5/8in W, 02-610 (02-610)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1-PK (7068-1-PK)
- BRADY Pipe Marker, PK5, 7065-1-PK (7065-1-PK)
- BRADY Pipe Marker, Cold Water Supply, 1 In.H (20414)
- BRADY Pipe Marker, Compressed Air, 1 In.H, 20415 (20415)
- Vigil Antislip Pipe Markers, Arrow, and Banding Tape