Shop All Pipe Markers, Arrow, and Banding Tape
Vigil Antislip
Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-640
Mfr # 02-640
Zoro # G9342331
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 1/2 in
- Color Yellow
- Material Steel
- Thickness 3/64 in
- Lip Height 51/64 in
Product Information
- Brand Vigil Antislip
- MFR # 02-640
- Zoro # G9342331
- Country of Origin Australia
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 29 1/2 in |
Lip Height | 51/64 in |
Depth | 5 1/8 in |
Overall Depth | 5 1/8 in |
Overall Width | 30 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Thickness | 3/64 in |
Edge Type | Square |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Resistance Properties | Corrosion Resistant |
For Surface Type | Existing Concrete |
Two-Stage Installation | No |
Edge Style | Square |
Product Type | Anti-Slip Stair Nosing |
Surface Design | Full Coverage Grit |
Installation Hardware Included | No |
Nose Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 5 1/8 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- SPILFYTER Battery Acid Wipes, 10 oz., PK30 (440130)
- MSA SAFETY Anchorage Sling, Nylon, 48 In L (SFP2267404)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, 17-11/16in W, 02-605 (02-605)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 23-5/8in W, 02-610 (02-610)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7096-1HV-PK (7096-1HV-PK)
- BRADY Ammonia Pipe Marker, HSD, 3 to 5In (90407)
- BRADY Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90345 (90345)
- BRADY Arrow Tape, White/Red, 2 In. W, 90 ft. L (91422)
- Vigil Antislip Pipe Markers, Arrow, and Banding Tape