Shop All Pipe Markers, Arrow, and Banding Tape
Vigil Antislip
Anti-Slip Stair Nosing, 17-11/16in W, 02-680
Mfr # 02-680
Zoro # G9342392
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 11/16 in
- Color Yellow
- Material Steel
- Lip Height 51/64 in
- Thickness 3/64 in
Product Information
- Brand Vigil Antislip
- MFR # 02-680
- Zoro # G9342392
- Country of Origin Australia
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 17 11/16 in |
Lip Height | 51/64 in |
Depth | 8 5/8 in |
Overall Depth | 8 5/8 in |
Overall Width | 18 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Thickness | 3/64 in |
Edge Type | Square |
Tread Pattern | Grit Coating |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Product Type | Anti-Slip Stair Tread |
Nose Style | Square |
For Surface Type | Existing Concrete |
Edge Style | Square |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant |
Installation Hardware Included | No |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 8 5/8 in, Overall Width 18 in, Product Type Anti-Slip Stair Tread, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. (FS1P05SPKB2)
- INDUSTRIAL SCIENTIFIC Sampling Probe, 6 ft. (18101386)
- HEROS PRIDE Duty Belt Accessory, Holds Tourniquet (1118-2)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, 17-11/16in W, 02-605 (02-605)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 23-5/8in W, 02-610 (02-610)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- NMC Precoiled Pipemarker, Filtered Water, W/, A4121 (A4121)
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to1-3/8In, 4102-A (4102-A)
- BRADY Pipe Marker, Adhesive, Black, Oil, PK5, 7204-4-PK (7204-4-PK)
- Vigil Antislip Pipe Markers, Arrow, and Banding Tape