Vifah V1915 28 x 26 in. Gloucester Contemporary Patio Wood Sofa Club Chair
Mfr # V1915
Zoro # G304057127
Product Information
- Brand Vifah
- MFR # V1915
- Zoro # G304057127
- UPC # 8935083290593
- Country of Origin China
- Category Patio Side Tables
Description
Whether you would love to make an outdoor space to hang out with friends on a Sunday afternoon or stretch out with a good book, this Gloucester Contemporary Patio Wood Sofa Club Chair is perfect to add extra sitting area to your patio so your neighbors are comfortable.
Relax on the gentle cushion made from high-quality water-resistant polyester, these extra thick cushions are made from high-quality, water-resistant polyester and have added inches in length to make your sitting most comfortable.
Crafted from solid Eucalyptus Hardwood and slatted design, this natural wood sofa club chair is a perfect weather-resistant option for your outdoor living.
Specifications- Dimension: 28 x 26 in.
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Breather (Horizontal) (24 326 100-S)
- BRIGGS & STRATTON Rewind Starter (841729)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- HONDA Carburetor (16100-Z5T-901)
- WICKER LANE Wicker Lane OTI001-C Outdoor Honey Wicker Patio Furniture End Table (OTI001-C)
- SUNCAST Elements Dove Gray End Table with Storage (BMDB1310DG)
- ADAMS Side Table Quik-Fold Cherry Red Rectangular Resin Folding Cherry Red (8510-26-3734)
- ADAMS Adams 8500-08-3731 Quik Fold Portable Resin Side Table - Summer Green (112890)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- BAXTON STUDIO Hallie Modern & Contemporary Red Finished Metal Outdoor Side Table (206-12114)
- GARDENISED Indoor and Outdoor Rattan Decorative Plastic Foldable Balcony Table, Black (QI004525)
- Vifah Patio Furniture