Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 4" x 4" x 2"
Mfr # 26610
Zoro # G5243119
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
Product Information
- Brand Viega
- MFR # 26610
- Zoro # G5243119
- UPC # 691514266107
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 2" |
Fitting Side C Pipe Size | 2 in |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Overall Length | 10 11/16 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 10 11/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249f-4-4)
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (NIP038-SH)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- VIEGA Transition coupling (95470)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" (26565)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- VIEGA Viega ProPress XL coupling with stop, 4" x 4" (20738)
- Viega Tube Fittings