Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 4" x 4" x 1-1/2"
Mfr # 26605
Zoro # G5209957
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 26605
- Zoro # G5209957
- UPC # 691514266053
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 1-1/2 in |
Pipe Size (Fittings) | 4" x 4" x 1-1/2" |
Fitting Pipe Size | 1 1/2 in, 4 in |
Overall Length | 10 3/32 in |
Fitting Side C Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 4 in |
Pipe Size | 4 in x 4 in x 1 1/2 in |
Fitting Side A Pipe Size | 4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 10 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Invigoration Series Small Drain Pan (5559-NA)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM220808W-PK10)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Left-Hand Drain (1977-0)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- VIEGA Tee (80740)
- VIEGA Adapter (80061)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79410)
- Viega Tube Fittings