Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2"
Mfr # 26580
Zoro # G5188491
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 2 in
Product Information
- Brand Viega
- MFR # 26580
- Zoro # G5188491
- UPC # 691514265803
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
Overall Length | 7 15/16 in |
Fitting Side C Pipe Size | 2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Side C Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 7 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- ZORO SELECT PVC Blind Flange, Socket, 3 in Pipe Size (853-030)
- ROHL San Julio Filter Faucet In Unlacqured Brass (A1635XMULB-2)
- US HARDWARE Knob Diverter Utopia Plstc (P-404C)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (25050)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- VIEGA Tee (28730)
- VIEGA Viega ProPress coupling With stop, 1/2" x 1/2" (85267)
- VIEGA Branch Connector (26850)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1" (25351)
- Viega Tube Fittings