Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL reducer, 3" x 2"
Mfr # 26730
Zoro # G5166100
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type FTG x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 2 in
Product Information
- Brand Viega
- MFR # 26730
- Zoro # G5166100
- UPC # 691514267302
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side A Copper Tube Size | 3 in |
Overall Length | 5 23/32 in |
Fitting Side B Pipe Size | 2 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Material Carbon Steel, Fitting Side B Pipe Size 2 in, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 5 23/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 4 3/64 in I.D., Aluminum (ZUSA-PF-14915)
- ZORO SELECT 3/4" x 1/2" Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (90170)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (95205)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- Viega Press-Fit Tube Fittings