Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL flange, 4"
Mfr # 26785
Zoro # G5246777
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Flange Adapter
- Fitting Connection Type Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in
Product Information
- Brand Viega
- MFR # 26785
- Zoro # G5246777
- UPC # 691514267852
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Pipe Size | 4 in |
Overall Length | 4 7/8 in |
Details
Item | Flange |
Tube Fitting Material | Carbon Steel |
Specific Fitting Shape | Flange Adapter |
Fitting Connection Type | Press |
Pipe Fitting Connection Type | Press |
Specific Pipe Fitting Shape | Flange |
Max. Pressure | 200 psi |
Temp. Range | 14 Degrees to 284 Degrees F |
Standards | FM, LC1002, PS117, TSSA, UL |
Minimum Operating Temperature | 14 Degrees F |
O-Ring Material | FKM |
Finish/Coating | Zinc Nickel-Plated |
Fitting Side A Connection Type | Press-Fit |
Maximum Operating Temperature | 284 Degrees F |
Fitting Material | Carbon Steel |
Compatible Tool Brand | MegaPress XL-ÂRings and Press Booster, MegaPress Z3-ÂActuator |
Fitting Side B Connection Type | Flange |
Maximum Operating Pressure | 200 psi |
Application | Non-Potable Water |
Description
Flange, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- FLAIR-IT 3/4 in. Compression X 3/4 in. D Compression Plastic Transition Coupling (16347)
- KOHLER Side Spray Service Kit (1232979-SN)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79215)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (94757)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- VIEGA Tee (80600)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1" (22308)
- Viega Press-Fit Tube Fittings