Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL coupling With stop, 4" x 4"
Mfr # 26680
Zoro # G5198343
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in
Product Information
- Brand Viega
- MFR # 26680
- Zoro # G5198343
- UPC # 691514266800
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Overall Length | 7 7/8 in |
Description
Coupling with Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 7 7/8 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ALFI BRAND White 30 inch x 18 inch Fireclay Undermount / Drop In Fireclay Kitchen Sink (ABF3018UD-W)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (79590)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79715)
- VIEGA Viega MegaPress reducer, 1" x 1/2" (95360)
- VIEGA Viega ProPress adapter, 2" x 2" (79475)
- LEGEND VALVE 2" COPPER PRESS CAP (450-488P)
- Viega Tube Fittings