Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL coupling With stop, 3" x 3"
Mfr # 26675
Zoro # G5232348
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in
Product Information
- Brand Viega
- MFR # 26675
- Zoro # G5232348
- UPC # 691514266756
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side A Pipe Size | 3 in |
Overall Length | 6 in |
Fitting Side B Pipe Size | 3 in |
Description
Coupling with Stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 6 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever Pro Rh Chrome (7381231-201.0020A)
- APG 5" Aluminum Part A (3E50AAL)
- INTERDESIGN iDesign Chrome Storage Basket 5-1/4 in. H X 9 in. W Stackable (61660)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3140 62 00)
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" (26015)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2" (20699)
- VIEGA Viega ProPress tailpiece, 1" x 1" (79810)
- VIEGA Transition coupling (90490)
- VIEGA Insert Stiffner (16423)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- Viega Press-Fit Tube Fittings