Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 3/4" x 3"
Mfr # 20719
Zoro # G8159067
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 3/4 in x 3 in
- Pipe Size - Pipe Fitting 3 in x 3/4 in x 3 in
Product Information
- Brand Viega
- MFR # 20719
- Zoro # G8159067
- UPC # 691514207193
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3/4 in x 3 in |
Pipe Size - Pipe Fitting | 3 in x 3/4 in x 3 in |
Pipe Size (Fittings) | 3" x 3/4" x 3" |
Fitting Side A Copper Tube Size | 3 in |
Overall Length | 8 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 3 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors and Shelf (ANDE74WH)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- KOHLER Cover, Assembly S.P. Kit (85500)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100348)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/4" (20817)
- VIEGA Viega ProPress 45 elbow, 3/4" x 3/4" (77023)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- VIEGA Tee (79795)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VIEGA Tee (79595)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25136)
- Viega Press-Fit Tube Fittings