Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 3" x 2"
Mfr # 20888
Zoro # G1079242
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 3 in x 3 in x 2 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 2 in
Product Information
- Brand Viega
- MFR # 20888
- Zoro # G1079242
- UPC # 691514208886
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in x 2 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 2 in |
Pipe Size (Fittings) | 3" x 3" x 2" |
Fitting Side B Copper Tube Size | 3 in |
Overall Length | 7 1/32 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side C Pipe Size | 2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, Fitting Side C Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 7 1/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/2" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-45)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- VIEGA Viega ProPress cap, 2" (77737)
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- VIEGA Elbow (80420)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79220)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- VIEGA Viega ProPress reducer, 2" x 3/4" (18468)
- VIEGA Street Elbow (26101)
- Viega Press-Fit Tube Fittings