Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 3" x 1"
Mfr # 22308
Zoro # G2492926
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 3 in x 1 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 in
Product Information
- Brand Viega
- MFR # 22308
- Zoro # G2492926
- UPC # 691514223087
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in x 1 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 1 in |
Pipe Size (Fittings) | 3" x 3" x 1" |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Overall Length | 6 1/16 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 6 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Palte Only-, Chrome (2000102P.002)
- PUR REPLACEMENT PITCHER FLTR (PPF951K1)
- MOEN Wand Kit (179574)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- VIEGA Viega MegaPress tee, 1/2" x 1/2" x 1/2" (95105)
- VIEGA Viega MegaPress cap, 3/4" (25735)
- VIEGA Adapter (80115)
- VIEGA Elbow (91700)
- Viega Press-Fit Tube Fittings