Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 3" x 2-1/2" x 2-1/2"
Mfr # 20749
Zoro # G7897346
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in x 2-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 3 in x 2-1/2 in x 2-1/2 in
Product Information
- Brand Viega
- MFR # 20749
- Zoro # G7897346
- UPC # 691514207490
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 2-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 3 in x 2-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 3" x 2-1/2" x 2-1/2" |
Overall Length | 8 1/16 in |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 3 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5501004)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- VIEGA Tee (80580)
- VIEGA Elbow (91780)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95240)
- VIEGA Tee (28690)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (79760)
- VIEGA Viega MegaPress union, 3/4" x 3/4" (25705)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (25700)
- Viega Press-Fit Tube Fittings