Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2"
Mfr # 20878
Zoro # G1049133
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter Tee
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 2-1/2 in x 2-1/2 in x 2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 2 in
Product Information
- Brand Viega
- MFR # 20878
- Zoro # G1049133
- UPC # 691514208787
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in x 2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 2" |
Fitting Side C Pipe Size | 2 in |
Overall Length | 6 15/32 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, Fitting Side C Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 6 15/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/16 BRASS 7/8 NPTF PRESSURE PLUG 100/BOX (11100)
- LEGRIS Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 14)
- VAL-MATIC ButterflyValve, Flanged, 10 In, Actuated.CI (2010/1C02AK)
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- VIEGA Viega MegaPress adapter, 2" x 2" (90255)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/4" (20795)
- VIEGA Tee (28710)
- VIEGA Street Elbow (26101)
- VIEGA Tee (79790)
- VIEGA Viega MegaPress XL flange, 3" (26780)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- Viega Tube Fittings