Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2"
Mfr # 20803
Zoro # G0607284
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in x 2-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 20803
- Zoro # G0607284
- UPC # 691514208039
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/2" |
Fitting Side C Copper Tube Size | 1 1/2 in |
Overall Length | 5 31/32 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 31/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24 in.L (20PL-CA11-0240-11B-38B)
- PFISTER Pfister Dome Cap Cr (941-246A)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- VIEGA Coupling With stop (91100)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Union (84840)
- VIEGA Viega ProPress XL 90 street elbow, 3" x 3" (20643)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20823)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- Viega Press-Fit Tube Fittings