Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL tee, 2-1/2" x 1-1/2" x 2-1/2"
Mfr # 20699
Zoro # G8374012
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2-1/2 in x 1-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 1-1/2 in x 2-1/2 in
Product Information
- Brand Viega
- MFR # 20699
- Zoro # G8374012
- UPC # 691514206998
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 1-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 1-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" x 2-1/2" |
Fitting Side C Copper Tube Size | 2 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Overall Length | 8 3/32 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- ZURN 3/4" SD STOP-CP (P6003-C-SD-CP)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS03834)
- WATTS Push Fit Union 1/2Od (PL-3030)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25145)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2-1/2" (26615)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79435)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- Viega Tube Fittings