Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 2-1/2" x 1"
Mfr # 20814
Zoro # G1186272
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 2-1/2 in x 1 in
- Pipe Size - Pipe Fitting 2-1/2 in x 1 in
Product Information
- Brand Viega
- MFR # 20814
- Zoro # G1186272
- UPC # 691514208145
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 1 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 1 in |
Pipe Size (Fittings) | 2-1/2" x 1" |
Fitting Side B Copper Tube Size | 1 in |
Overall Length | 4 17/32 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 4 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- EXTECH Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng (EN300)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- VIEGA Viega MegaPress adapter, 1" x 1" (95270)
- VIEGA Tee (80600)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25151)
- VIEGA Viega MegaPress coupling No stop, 1-1/4" x 1-1/4" (25045)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- VIEGA Viega ProPress cap, 1" (86367)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- Viega Press-Fit Tube Fittings