Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL reducer, 2-1/2" x 1-1/2"
Mfr # 20813
Zoro # G1297904
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 2-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 20813
- Zoro # G1297904
- UPC # 691514208138
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 1-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" |
Overall Length | 4 27/32 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 4 27/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL All Metal Brass Spline Only (C7919)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- DURAVIT Sealing (0074127100)
- CIRCLE SEAL Stainless Threaded 3/4In Npt Check Valve (232T-6PP)
- VIEGA Viega ProPress adapter, 2" x 2" (79420)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- VIEGA Viega ProPress union, 1" x 1" (79135)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- VIEGA Viega ProPress coupling With stop, 3/4" x 3/4" (78052)
- VIEGA Sealing element (78269)
- Viega Tube Fittings