Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL coupling with stop, 4" x 4"
Mfr # 20738
Zoro # G2904702
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Product Information
- Brand Viega
- MFR # 20738
- Zoro # G2904702
- UPC # 691514207384
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size (Fittings) | 4" x 4" |
Fitting Side A Copper Tube Size | 4 in |
Overall Length | 5 25/32 in |
Fitting Side B Copper Tube Size | 4 in |
Description
XL Coupling with stop, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Overall Length 5 25/32 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 23.5x18.25x8", Undr (DCFU2115)
- JONES STEPHENS Waste Connector, 1 1/2"x1, 1/2" FIPxOD (T75150)
- ANVIL 1-1/4" x 1" x 1-1/4" Malleable Iron Reducing Tee Class 150 (0310043203)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" (22009)
- VIEGA Flange (91200)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1/2 in x 1/2 in Tube Size (77317)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Coupling (80330)
- VIEGA Viega ProPress tee, 2" x 1-1/4" x 1-1/4" (15518)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- Viega Press-Fit Tube Fittings