Shop All Press-Fit Tube Fittings
Viega
Viega ProPress XL adapter, 2-1/2" x 2-1/2"
Mfr # 20823
Zoro # G3325104
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 2-1/2 in x 2-1/2 in
- Pipe Size - Pipe Fitting 2-1/2 in x 2-1/2 in
Product Information
- Brand Viega
- MFR # 20823
- Zoro # G3325104
- UPC # 691514208237
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2-1/2 in x 2-1/2 in |
Pipe Size - Pipe Fitting | 2-1/2 in x 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 4 7/16 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Description
XL Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Copper, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 4 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461BX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461BX)
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #13 (PVC 45 #13)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- ZORO SELECT 1-1/2" x 1/2" Malleable Iron Reducer Class 150 (5P575)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25336)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (25120)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79455)
- VIEGA Viega MegaPressG adapter, 1" x 3/4" (25586)
- VIEGA Viega MegaPress tee, 1" x 1" x 3/4" (25340)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- Viega Press-Fit Tube Fittings