Shop All Press-Fit Tube Fittings
Viega
Viega ProPress vent elbow, 1/2" x 1/2" x 1/8"
Mfr # 79635
Zoro # G1526576
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape 90 Degrees Vent Elbow
- Fitting Connection Type Press x Press x Female Pipe Thread
- Tube Size 1/2 in x 1/2 in x 1/8 in
- Pipe Size - Pipe Fitting 1/2 in x 1/2 in x 1/8 in
Product Information
- Brand Viega
- MFR # 79635
- Zoro # G1526576
- UPC # 691514796352
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1/2 in x 1/2 in x 1/8 in |
Pipe Size - Pipe Fitting | 1/2 in x 1/2 in x 1/8 in |
Pipe Size (Fittings) | 1/2" x 1/2" x 1/8" |
Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 2 7/32 in |
Description
Vent Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Vent Elbow, Overall Length 2 7/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 60)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 2 ft Length, Type K (KH04002)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- VIEGA Adapter (98310)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- VIEGA Viega MegaPressG 90 elbow, 2" x 2" (25226)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- Viega Tube Fittings