Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 3/4" x 1/2"
Mfr # 78147
Zoro # G2606545
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 1/2 in
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
Product Information
- Brand Viega
- MFR # 78147
- Zoro # G2606545
- UPC # 691514781471
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3/4 in x 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Size (Fittings) | 3/4" x 1/2" |
Overall Length | 2 1/16 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 2 1/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- WATTS Push Fit Adapt 1/2Od X 1/2Mpt (PL-3036)
- ALEMITE Electronic Metered Control Valve, 12 In Female Nptf, 3671B (3671-B)
- ZORO SELECT Flexible P-Trap Connector, Plastic, 5" L (DXFQT-150)
- VIEGA Elbow (80400)
- VIEGA Elbow (91715)
- VIEGA Viega MegaPressG union, 1/2" x 1/2" (25701)
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (77057)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1/2" (25510)
- VIEGA Reducer (25960)
- LEGEND VALVE 1-1/2" NO LEAD PRESS UNION (450-817P)
- Viega Press-Fit Tube Fittings