Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 2" x 1-1/2"
Mfr # 78167
Zoro # G3505634
original price:
$39.05
15% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Press x Press
- Tube Size 1 1/2 in x 2 in
- Pipe Size - Pipe Fitting 1 1/2 in x 2 in
Product Information
- Brand Viega
- MFR # 78167
- Zoro # G3505634
- UPC # 691514781679
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/2 in x 2 in |
Pipe Size - Pipe Fitting | 1 1/2 in x 2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Overall Length | 3 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 2 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Overall Length 3 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32J028)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79730)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega ProPress XL coupling with stop, 4" x 4" (20738)
- VIEGA Viega ProPress reducer, 2" x 3/4" (79860)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- Viega Tube Fittings