Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1" x 1/2"
Mfr # 85167
Zoro # G1858440
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Street x Press
- Tube Size 1 in x 1/2 in
- Pipe Size - Pipe Fitting 1 in x 1/2 in
Product Information
- Brand Viega
- MFR # 85167
- Zoro # G1858440
- UPC # 691514851679
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1/2 in |
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1 in |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- JONES STEPHENS Amstd Tank-To-Bowl Kit With 3 Bolts (C03273)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Red (PU10MAR)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- VIEGA Viega ProPress 90 elbow, 3/4" x 3/4" (79540)
- VIEGA Viega MegaPress 45 elbow, 3/4" x 3/4" (25235)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (78117)
- VIEGA Elbow (80425)
- VIEGA Street Elbow (26061)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- Viega Tube Fittings