Shop All Press-Fit Tube Fittings
Viega
Viega ProPress reducer, 1-1/4" x 3/4"
Mfr # 78092
Zoro # G2934163
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Reducing Adapter
- Fitting Connection Type Street x Press
- Tube Size 1-1/4 in x 3/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 3/4 in
Product Information
- Brand Viega
- MFR # 78092
- Zoro # G2934163
- UPC # 691514780924
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 3/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 3/4 in |
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side B Copper Tube Size | 3/4 in |
Overall Length | 2 3/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 2 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- PARKER 1/4" Barb Brass Male Run Tee (231-6-4)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- ZORO SELECT Cartridge, For Price Pfister Faucets (46-4292)
- VIEGA Viega MegaPress adapter, 2" x 2" (95280)
- VIEGA Tee (28670)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- VIEGA Viega ProPress adapter, 2" x 1-1/2" (79285)
- VIEGA Viega ProPress cap, 1" (86367)
- LEGEND VALVE 2" COPPER PRESS TEE (450-158P)
- Viega Tube Fittings