Shop All Sheet Gaskets
Viega
Viega ProPress FKM sealing element, 1-1/2" (dull black)
Mfr # 17818
Zoro # G3632072
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection ProPress
- Metal Detectable No
- Material of Construction Viton
- WOG PSI @ 150 F 200 psi
Product Information
- Brand Viega
- MFR # 17818
- Zoro # G3632072
- UPC # 691514178189
- Country of Origin Italy
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Details
Item | Sanitary Gasket |
Connection | ProPress |
Metal Detectable | No |
Material of Construction | Viton |
WOG PSI @ 150 F | 200 psi |
Pressure (PSI) | 200 psi |
Temp. Range | 0 to 284 Degrees F |
Includes Mesh | No |
Connection/Fitting Type | ProPress |
Market | Commercial, Industrial |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type ProPress, For Tube Outside Diameter 1 1/2 in, Color Black, X-Ray Detectable Not Applicable, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 284 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards NSF 61-G, NSF/ANSI 372, Maximum Operating Pressure 200 psi, Features Approved for more than 450 different Applications, 200 different Engineered Fitting Configurations
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LS-12 - Set Screws For Mortise Locks, PK 10 (MJR-LS-12)
- CAMBRIDGE Carbon Marine 50 ft Edge Banding Roll (SA-EDGE BANDING-CM)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Push Plate (BC41007)
- VIEGA Viega ProPress FKM sealing element, 1/2" (dull black) (17768)
- VIEGA Viega ProPress FKM sealing element, 3/4" (dull black) (17778)
- VIEGA Viega ProPress FKM sealing element, 1-1/4" (dull black) (17803)
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- VIEGA Viega ProPress FKM sealing element, 1" (dull black) (17788)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- DIXON Clamp Gasket, Buna-N, Black, 4" (40MP-U400)
- Viega Sheet Gaskets