Shop All Dielectric Unions
Viega
Viega ProPress di-electric union, 2" x 2"
Mfr # 79180
Zoro # G1044653
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Press x Female Pipe Thread
- Pipe Size - Pipe Fitting 2"
- Max. Pressure 200 psi
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Basic Pipe Fitting Shape Union
Product Information
- Brand Viega
- MFR # 79180
- Zoro # G1044653
- UPC # 691514791807
- Country of Origin Germany
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" x 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 3 17/32 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Description
Di-electric Union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, O-Ring Material EPDM, Specific Fitting Shape Di-Electric Union, Overall Length 3 17/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Gas Conversion Lp To Ng , Ru80In (103000028)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-8227)
- ACE TRADING - NIPPLE Nipple Black 2"X5" (300U2X5)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- VIEGA Viega ProPress di-electric union, 1-1/2" x 1-1/2" (79175)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- VIEGA Viega ProPress di-electric union, 1-1/4" x 1-1/4" (79170)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- WATTS Dielectric Union, 3/4In, MIPxSolder, 250psi (3/4 LF 3005-3/4A)
- Viega Dielectric Unions