Shop All Press-Fit Tube Fittings
Viega
Viega ProPress coupling With stop, 1-1/4" x 1-1/4"
Mfr # 85282
Zoro # G9582441
original price:
$26.55
6% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/4 in x 1-1/4 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in
Product Information
- Brand Viega
- MFR # 85282
- Zoro # G9582441
- UPC # 691514852829
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/4 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Description
Coupling with stop, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- PENTAIR P5-478, 155030-43 WATER FILTER (P5-478)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- VIEGA Viega MegaPressG 90 elbow, 1" x 1" (25211)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79415)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (25050)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- VIEGA Viega ProPress cap, 1" (86367)
- Viega Press-Fit Tube Fittings