Shop All Ball Valves
Viega
Viega ProPress ball valve, 1/2" x 1/2"
Mfr # 24030
Zoro # G8867573
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Body Style Inline
- Tube Size 1/2" x 1/2"
- Ball Valve Basic Body Material Bronze
- Handle Type Lever
Product Information
- Brand Viega
- MFR # 24030
- Zoro # G8867573
- UPC # 691514240305
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" x 1/2" |
Overall Length | 2.74 in |
Handle Length | 3.94 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 1.69 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov (24400019006000)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- PARKER Reducing Adapter, Steel, 3/8 x 1/8 in (3/8 X 1/8 PTR-S)
- DEARBORN BRASS Slip Tee 1-1/4" (8480)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- VIEGA Viega ProPress ball valve, 1" x 1" (24040)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- Viega Valves