Shop All Press-Fit Tube Fittings
Viega
Viega ProPress adapter, 1-1/4" x 1-1/2"
Mfr # 79265
Zoro # G3379713
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Bronze
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Press x Male Pipe Thread
- Tube Size 1-1/4 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/2 in
Product Information
- Brand Viega
- MFR # 79265
- Zoro # G3379713
- UPC # 691514792651
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1-1/4 in x 1-1/2 in |
Pipe Size - Pipe Fitting | 1-1/4 in x 1-1/2 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/2" |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 2 1/2 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 2 1/2 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08359-0014)
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-14-18T)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- EVERFLOW 3/4" Flare x MIP Adapter Pipe Fitting; Brass (F48-34)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (22005)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (90010)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79140)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- Viega Press-Fit Tube Fittings