Shop All Press-Fit Tube Fittings
Viega
Viega ProPress 90 street elbow, 1" x 1"
Mfr # 85502
Zoro # G9679297
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x Street
- Tube Size 1 in x 1 in
- Pipe Size - Pipe Fitting 1 in x 1 in
Product Information
- Brand Viega
- MFR # 85502
- Zoro # G9679297
- UPC # 691514855028
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 in x 1 in |
Pipe Size - Pipe Fitting | 1 in x 1 in |
Pipe Size (Fittings) | 1" x 1" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Details
Item | 90 Degree Street Elbow |
Tube Fitting Material | 304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Street Elbow Adapter |
Fitting Connection Type | Press x Street |
Temp. Range | 0 Degrees to 284 Degrees F |
Max. Pressure | 200 psi |
Standards | ABS Type Approval, ASME B31.1, ASME B31.3, ASME B31.9, ASTM A312, ASTM A554, CRN 13492.5 A/B/C, UL 852, ULC/ORD 213, ULC/ORD C199S |
Pipe Fitting Connection Type | Press x Street |
Compliance | ABS: America Bureau of Shipping, CRN 13492.5 A/B/C, UL852, ULC/ORD 213: Underwriters Laboratories (½ in to 2 in), ULC/ORD C199S |
Specific Pipe Fitting Shape | 90 Degrees Street Elbow |
Maximum Operating Temperature | 284 Degrees F |
Maximum Operating Pressure | 200 psi |
Fitting Side A Connection Type | Press-Fit |
Material Grade | 304 |
O-Ring Material | FKM |
Application | Non-Potable Water |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | FTG |
Minimum Operating Temperature | 0 Degrees F |
Description
90 Degree Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator (1422697)
- TAYMOR Towel Ring, Satin Nickel, Astral, 5-7/8W (04-SN2804)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02N5FG9)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25411)
- VIEGA Viega MegaPressG coupling With stop, 1/2" x 1/2" (25001)
- VIEGA Viega MegaPress union, 3/4" x 3/4" (95420)
- VIEGA Viega ProPress tee, 2" x 2" x 1/2" (15538)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1" (77407)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- VIEGA Elbow (84320)
- Viega Press-Fit Tube Fittings